Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Switch, SPDT, 3 Connections, On/Off/On, 3/4 hp, 10A at 250V AC, 15A at 125V AC

  • Mfr # 2FC54-73

  • Zoro # G3502301


product price: $8.29
/ea

Key Features

Switch Function
On/Off/On
Contact Form
SPDT
HP
3/4 hp
Actuator Style
Bat
Amps
10A @ 250VAC, 15A @ 125VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FC54-73
Zoro #
G3502301
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length
0.47 in
Actuator Length
0.68 in
Stem Dia. and Thread Size
0.470 in
Overall Height
2.17 in
Mounting Hole Diameter
0.5 in
Overall Width
0.63 in
Overall Depth
1.13 in
Stem Thread Size
6-32 NC-2
Stem Diameter
0.47 in

Details

Switch Function
On/Off/On
Contact Form
SPDT
HP
3/4 hp
Actuator Style
Bat
Amps
10A @ 250VAC, 15A @ 125VAC
Number of Connections
3
Terminals
Screw
Item
Toggle Switch
Actuator Color
Silver
Mounting Hole
0.50 in dia
Operating Temp. Range
0 Degrees to 150 Degrees F
AC Contact Rating
10 A @ 250 V, 15 A @ 125 V
Stem Color
Silver
Includes
Hex Nut, Ring Nut
IP Rating
Not Rated
DC Contact Rating
Not Rated
Product Type
Toggle Switch
Series
F
Operator Illumination Style
Non-Illuminated
NEMA Enclosure Rating
No Enclosure
Number of Positions
3
Operating Temperature - Minimum
0 Degrees F
Switch Function Configuration
On/Off/On
Actuator Material
Metal
Terminal Connection Type
Screw Terminals
Metal Actuator Finish
Silver
Horsepower
3/4 hp
Number of Poles
1
Features
Not Sealed
Operating Temperature - Maximum
150 Degrees F

Description

Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/On, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, HP 3/4 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating Not Rated, Actuator Length 0.68 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.470 in, Operating Temp. Range 0 Degrees to 150 Degrees F, Actuator Color Silver, Stem Color Silver, Includes Hex Nut, Ring Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products