Toggle Switch, SPST, 2 Connections, On/Off, 3A at 250V AC, 6A at 125V AC

  • Mfr # 111-16-73

  • Zoro # G0456075


product price: $6.55
/ea

Key Features

Switch Function
On/Off
Contact Form
SPST
Actuator Style
Bat
Amps
10A @ 250VAC, 15A @ 125VAC
Number of Connections
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111-16-73
Zoro #
G0456075
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length
0.47 in
Actuator Length
0.68 in
Overall Width
0.52 in
Stem Thread Size
15/32-32 UNS-2A
Mounting Hole Diameter
0.5 in

Details

Switch Function
On/Off
Contact Form
SPST
Actuator Style
Bat
Amps
10A @ 250VAC, 15A @ 125VAC
Number of Connections
2
Terminals
Wire Lead
Actuator Color
Silver
Mounting Hole
0.50 in dia
Item
Toggle Switch
Stem Color
Silver
AC Contact Rating
3 A @ 250 V, 6 A @ 125 V
DC Contact Rating
3 A @ 250 V, 6 A @ 125 V
IP Rating
Not Rated
Product Type
Toggle Switch
Series
110/216
Switch Function Configuration
On/None/Off
Operating Temperature - Minimum
0 Degrees F
Terminal Connection Type
Wire Leads
Metal Actuator Finish
Silver
Number of Poles
1
Operator Illumination Style
Non-Illuminated
Operating Temperature - Maximum
150 Degrees F
Number of Positions
3
NEMA Enclosure Rating
No Enclosure
Features
Not Sealed
Actuator Material
Metal

Description

Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, AC Contact Rating 3 A @ 250 V, 6 A @ 125 V, Terminals Wire, Mounting Hole 0.50 in dia, DC Contact Rating 3 A @ 250 V, 6 A @ 125 V, Actuator Length 0.68 in, Stem Length 0.47 in, Actuator Color Silver, Stem Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.