Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 gal Rectangular Recycling Bin, Open Top, Blue, Polyethylene (LLDPE), 1 Openings

  • Mfr # 342015REC14

  • Zoro # G3140221


product price: $185.99
/pk 4, $46.50/ea
Free Shipping & Returns

Key Features

Total Capacity
15 gal
Container Shape
Rectangular
Top Type
Open Top
Color
Blue
Material
Polyethylene (LLDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342015REC14
Zoro #
G3140221
UPC #
017183381635
Country of Origin
China

Dimensions

Width
20"
Height
24-3/4 in

Details

Item
Recycling Bin
Total Capacity
15 gal
Container Shape
Rectangular
Top Type
Open Top
Color
Blue
Material
Polyethylene (LLDPE)
Number of Openings
1
Top Design
Open Top
Features
RECYCLE Stamped Waste Container Encourages Recycling; Textured Surface Resists Scuffs And Marking; Integrated Tabs Prevent Liners From Slipping Into Container; Hand Grips On Container Bottom Simplify Lifting And Emptying; BPA Free
Trash Container Capacity
15 gal.
Series
TrimLine
Shape
Rectangular
Product Type
Recycling Can

Description

Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.