20 gal. Round Trash Can, White, HDPE (Discontinued)
- Mfr # 34102002
- Zoro # G3979748
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34102002
Zoro #
G3979748
UPC #
-
Country of Origin
United States
Dimensions
Height
23"
Details
Trash Container Capacity
20 gal.
Container Shape
Round
Color
White
Material
HDPE
Series
341020
Item
Trash Can
Container Basic Material
Plastic
Primary Container Color
White
Shape
Round
Specific Container Material
HDPE
Description
Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.