Zoro Homepage

23 gal. LLDPE Rectangular Trash Can, Dark Brown

  • Mfr # 34202369

  • Zoro # G3981805


product price: $202.99
/pk 4, $50.75/ea
Free Shipping & Returns

Key Features

Container Capacity
23 gal
Series
342023
Container Shape
Rectangular
Height
30 in
Material
LLDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34202369
Zoro #
G3981805
UPC #
017183384360
Country of Origin
United States

Dimensions

Height
30 in

Details

Container Capacity
23 gal
Item
Indoor Plastic Can
Series
342023
Container Shape
Rectangular
Color
Dark Brown
Material
LLDPE
Container Basic Material
Plastic

Description

Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.