Carlisle Foodservice
44-55 Gal Dome Top Trash Container Dome Lid With Hinged Door, Black, Polyethylene
Mfr # 34105703
Zoro # G3979985
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity (1) 44 gal., (1) 55 gal.
- Top Type Dome Top
- Container Shape Round
- Lid Shape Round
- Color Black
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EP MINERALS Loose Absorbent, 9 qt Volume Absorbed Per Pkg, 25 lb Wt, Universal, Unscented, Off White (9825)
- SPILLTECH Absorbent Pad, 25 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (WPL200S)
- BUFFALO Cotton Cleaning Cloth 4 lb. Varies White (10520)
- OSBORN V Groove Scratch Brush (0005438800)
- CARLISLE FOODSERVICE 32 Gal Dome Top Round Trash Can Dome Lid, Black, Polyethylene (34103403)
- CARLISLE FOODSERVICE 32 Gal Funnel Top Trash Can Funnel Lid, Black, Polyethylene (34103503)
- TOUGH GUY 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Blue, Plastic, 2 Openings (5DMY7)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 20 Gallon, Brown (240459BN)
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, Blue, Resin, 0 Openings (1779636)
- RUBBERMAID COMMERCIAL Swing Top Lid, 11.38 in W/Dia, Black, Plastic (FG267360BLA)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- Carlisle Foodservice Trash Can Lids