This item is Discontinued.

Carlisle Foodservice 60" Broom Handle, 1 in Dia, Fiberglass 40225EC02

60" Broom Handle, 1 in Dia, Fiberglass (Discontinued)

  • Mfr # 40225EC02
  • Zoro # G3982058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40225EC02
Zoro #
G3982058
UPC #
017183409131
Country of Origin
Mexico

Dimensions

Handle Length
60 in
Handle Diameter
1 in
Length
60"
Minimum Length
60 in
Maximum Length
60 in

Details

Handle Material
Fiberglass
Handle Color
White
Item
Broom Handle
Handle Style
Fixed
Product Type
Fiberglass,60in,Flex-Tip,White,PK12
Connection Thread Type
Standard
Handle Connection Type
Threaded
Handle Tip Material
Polypropylene
Tool Type
Broom Handle

Description

Broom Handle, Tool Type Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Fiberglass, Handle Length 60 in, Handle Diameter 1 in, Handle Color White, Handle Tip Material Polypropylene, Maximum Length 60 in, Minimum Length 60 in, Handle Style Fixed, Product Type Fiberglass,60in,Flex-Tip,White,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.