All Purpose Balloon, 22 oz., Clr, PK24

  • Mfr # 564107

  • Zoro # G3112547


product price: $279.99
/pk 24, $11.67/ea
Free Shipping & Returns

Key Features

Capacity
22 fl oz
Color
Clear
Overall Height
8 1/4 in
Material
Polycarbonate
Bottom Diameter
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564107
Zoro #
G3112547
UPC #
077838825761
Country of Origin
China

Dimensions

Overall Height
8 1/4 in
Bottom Diameter
3 1/4 in

Details

Item
Stemware
Capacity
22 fl oz
Color
Clear
Material
Polycarbonate
Product Type
Stemware
Pattern
Alibi

Description

Stemware, Product Type Stemware, Color Clear, Material Polycarbonate, Bottom Diameter 3 1/4 in, Capacity 22 fl oz, Overall Height 8 1/4 in, Pattern Alibi, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.