Bouillon Cup, 7-3/4 oz., Tan PK48
Mfr # KL350GR25
Zoro # G6554387
product price: $159.99
/pk 48, $3.33/ea
Free Shipping & Returns
Key Features
Capacity
8 oz
Diameter
3 3/4 in
Color
Tan
Material
Melamine
Pattern
Kingline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KL350GR25
Zoro #
G6554387
UPC #
00077838008508
Country of Origin
China
Dimensions
Diameter
3 3/4 in
Size
7.7 oz.
Details
Item
Bouillon Cup
Capacity
8 oz
Color
Tan
Material
Melamine
Pattern
Kingline
Description
Bouillon Cup, Color Tan, Diameter 3 3/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Product Type Bouillon Cup, Capacity 8 oz, Material Melamine, Pattern Kingline, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.