Zoro Homepage

Channel Squeegee, Blade Only, 16", PK30

  • Mfr # 36281CR1600

  • Zoro # G3115703


product price: $283.99
/pk 30, $9.47/ea
Free Shipping & Returns

Key Features

Material
Rubber
Squeegee Frame Material
Aluminum
Width
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36281CR1600
Zoro #
G3115703
UPC #
017183059534
Country of Origin
Italy

Dimensions

Width
16"

Details

Item
Channel Squeegee,Blade Only,16",Package Quantity 30
Material
Rubber
Squeegee Frame Material
Aluminum

Description

Channel Squeegee,Blade Only,16 In.,Package Quantity 30, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.