Shop CARLISLE FOODSERVICE
See all product information
Color Coded Fiberglass Handle, 1" dia x 48", Black
Mfr # 41225EC03
Zoro # G223332282
product price:Â $17.75
/eaKey Features
Handle Material
Fiberglass
Handle Length
48 in
Handle Diameter
1 in
Handle Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
41225EC03
Zoro #
G223332282
UPC #
17183409018
Country of Origin
Mexico
Dimensions
Handle Length
48 in
Handle Diameter
1 in
Details
Handle Material
Fiberglass
Item
Broom Handle
Color
Black
Handle Color
Black
Description
This handle will extend your reach and make clean up easy while helping eliminate excessive back pain from stooping. With a standard thread, this handle can be used with any number of standard threaded heads. A polyester veil keeps the fiberglass surface from splintering allowing the handle to withstand forces up to 250 lbs. Color-coded to make clean up easier and prevent cross contamination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.