Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuraPan Food Pan, Half-Size, SS, PK6

  • Mfr # 607124

  • Zoro # G6936054


product price: $209.99
/pk 6, $35.00/ea
Free Shipping & Returns

Key Features

Width
10 19/50 in
Pan Size
Half Size
Material
Stainless Steel
Depth
4 in
Capacity
8.3 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607124
Zoro #
G6936054
UPC #
077838839881
Country of Origin
China

Dimensions

Width
10 19/50 in
Pan Size
Half Size
Depth
4 in
Length
12 3/4 in
Overall Width
12 3/4 in
Overall Length
10 3/8 in
Overall Depth
4 in

Details

Item
Food Pan
Material
Stainless Steel
Capacity
8.3 qt
Gauge
Light
Product Type
Food Pan
Freezer Safe
Yes
Pan Shape
Rectangular
Oven Safe
Yes
Anti-Jam
No
Compatible Pan Type
Half Size
Dishwasher Safe
Yes
NSF Certified
Yes

Description

Food Pan, Overall Depth 4 in, Overall Length 10 3/8 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 3/4 in, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe Yes, Product Type Food Pan, Anti-Jam No, Capacity 8.3 qt, Compatible Pan Type Half Size, Gauge 24 ga, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.