Food Storage Container, Color Clear, 4 qt
Mfr # 1096430
Zoro # G012840646
product price: $7.79
/eaKey Features
Color
Clear
Material
Polypropylene
Capacity
4 qt
Freezer Safe
No
Dishwasher Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1096430
Zoro #
G012840646
UPC #
-
Country of Origin
Mexico
Dimensions
Inside Diameter
7 1/4 in
Overall Diameter
7 1/8 in
Inside Height
8 3/8 in
Overall Height
8 3/8 in
Details
Color
Clear
Material
Polypropylene
Capacity
4 qt
Item
Food Storage Container
Freezer Safe
No
Dishwasher Safe
No
Product Type
Food Storage Container
Maximum Temperature
170 Degrees F
Includes Lid
No
NSF Certified
Yes
Includes Handle
Yes
Microwaveable
No
Graduated
Yes
Minimum Temperature
32 Degrees F
Graduation Unit of Measure
Quart
Description
Food Storage Container, Capacity 4 qt, Color Clear, Material Polypropylene, Overall Height 8 3/8 in, Overall Length Not Applicable, Overall Width Not Applicable, NSF Certified Yes, Compatible Container Grainger Part Number Not Applicable, Compatible Container Manufacturer Part Number Not Applicable, Dishwasher Safe No, Graduation Unit of Measure Quarts, Maximum Temperature 170 Degrees F, Microwaveable No, Minimum Temperature 32 Degrees F, Overall Diameter 7 1/8 in, Freezer Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.