Shop CARLISLE FOODSERVICE
See all product information
Create Account
Fryer Basket, 4-3/4 in H, 11-1/4 in W
- Mfr # 601002
- Zoro # G6896705
product price:Â
$
652.99
/pk of 12, $54.42/ea
Free Shipping & Returns
Key Features
Overall Depth
6 1/4 in
Overall Width
11 1/4 in
Overall Height
4 3/4 in
Material
Steel
Handle
10.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 601002
- Zoro #
- G6896705
- UPC #
- 077838833711
- Country of Origin
- United States
- Item
- Fryer Basket
- Material
- Steel
- Handle
- 10.38 in
- Shape
- Round
- Handle Type
- Uncoated
- Finish
- Chrome-Plated
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Depth
- 6 1/4 in
- Overall Width
- 11 1/4 in
- Overall Height
- 4 3/4 in
- Overall Diameter
- 11 1/4 in
Description
Fryer Basket, Shape Round, Handle Type Uncoated, Overall Depth 6 1/4 in, Overall Height 4 3/4 in, Overall Width 11 1/4 in, Material Steel, Overall Diameter 11 1/4 in, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.