Zoro Homepage

Half Size Food Pan, 6 Qt Cap, Black

  • Mfr # CM110103

  • Zoro # G2911246


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Pan Size
Half Size
Material
ABS
Width
10 3/8 in
Depth
6 in
Capacity
6 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM110103
Zoro #
G2911246
UPC #
077838086810
Country of Origin
Mexico

Dimensions

Pan Size
Half Size
Width
10 3/8 in
Depth
6 in
Length
12 3/4 in
Overall Depth
6 in
Overall Length
12 3/4 in
Overall Width
10 3/8 in

Details

Item
Food Pan
Material
ABS
Capacity
6 qt
Color
Black
Product Type
Food Pan
Compatible Pan Type
Half Size
Freezer Safe
No
Pan Shape
Rectangular
Anti-Jam
No
Dishwasher Safe
No
NSF Certified
Yes
Oven Safe
No

Description

Food Pan, Overall Depth 6 in, Overall Length 12 3/4 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 10 3/8 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 6 qt, Compatible Pan Type Half Size, Gauge -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.