This item is Discontinued.

Carlisle Foodservice Kwik-On 16 Screw Top Mop, Natural, 18in, 12/PK 369016C00

Kwik-On 16 Screw Top Mop, Natural, 18in, 12/PK (Discontinued)

  • Mfr # 369016C00
  • Zoro # G3979160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
369016C00
Zoro #
G3979160
UPC #
-
Country of Origin
Honduras

Dimensions

Length
18"

Details

Handle Material
None
Mop Style
Flat
Item
Kwik-On 16 Screw Top Mop,Natrl,18in,PK12
Color
natural
End Type
Cut
Material
Cotton

Description

Kwik-On 16 Screw Top Mop,Natrl,18in,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.