This item is Discontinued.

Carlisle Foodservice Mop Bucket, Side Press Wringer, 35qt, Green 3690409

Mop Bucket, Side Press Wringer, 35qt, Green (Discontinued)

  • Mfr # 3690409
  • Zoro # G3981665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3690409
Zoro #
G3981665
UPC #
-
Country of Origin
China

Details

Wringer Type
Side Press
Item
Mop Bucket and Wringer
Anti-Spill
No
Capacity
8 3/4 gal
Product Type
Mop Bucket and Wringer Combination
Bucket Color
Green
Wringer Handle Material
Polypropylene
Wringer Type
Side Press

Description

Mop Bucket and Wringer, Wringer Type Side Press, Capacity 8 3/4 gal, Anti-Spill No, Bucket Color Green, Product Type Mop Bucket and Wringer Combination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.