Pom Tong, Black, 6.44 In, PK12
Mfr # 460603
Zoro # G4405152
product price:Â $30.49
/pk 12, $2.54/eaKey Features
Material
polycarbonate
Dishwasher Safe
No
NSF Certified
Yes
Overall Length (In.)
6 1/2 in
Temp. Resistance (Deg. F)
212 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
460603
Zoro #
G4405152
UPC #
077838836934
Country of Origin
Mexico
Dimensions
Overall Length (In.)
6 1/2 in
Overall Width (In.)
1 31/100 in
Details
Item
Salad Tongs
Material
polycarbonate
Dishwasher Safe
No
Color
Black
NSF Certified
Yes
Temp. Resistance (Deg. F)
212 Degrees F
Product Type
Salad Tongs
Coated Handle
No
Locking
No
Maximum Temperature
300 Degrees F
Description
Salad Tongs, Coated Handle No, Dishwasher Safe No, Product Type Salad Tongs, Locking No, Maximum Temperature 300 Degrees F, Overall Length 6 7/16 in, Overall Width 1 5/16 in, NSF Certified Yes, Color Black, Blade Material Plastic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.