Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

San Shaker/Dredge with Cheese Lid 1 cup

  • Mfr # 4260S04

  • Zoro # G615212925


product price: $7.79
/ea
Sold in multiples of 12 for $93.48

Key Features

Capacity
8 fl oz
Material
Polyethylene
Color
Yellow
Width
3.5 in
Hole Diameter
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4260S04
Zoro #
G615212925
UPC #
077838872925
Country of Origin
Mexico

Dimensions

Width
3.5 in
Hole Diameter
0.05 in

Details

Item
San Shaker/Dredge with Cheese Lid 1 cup
Capacity
8 fl oz
Material
Polyethylene
Color
Yellow

Description

San Shaker/Dredge with Cheese Lid 1 cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.