Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Blade Squeegee, 24", Red, PK6

  • Mfr # 3656805

  • Zoro # G3143907


product price: $175.00
/pk 6, $29.17/ea
Free Shipping & Returns

Key Features

Material
Thermoplastic Rubber
Application
Excellent for Use on Smooth Surfaces
Squeegee Frame Material
Polypropylene
Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3656805
Zoro #
G3143907
UPC #
017183904384
Country of Origin
Canada

Dimensions

Width
24"

Details

Item
Single Blade Squeegee,24",Red,Package Quantity 6
Material
Thermoplastic Rubber
Application
Excellent for Use on Smooth Surfaces
Squeegee Frame Material
Polypropylene

Description

Single Blade Squeegee,24 In.,Red,Package Quantity 6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.