Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Carlisle Foodservice Smooth Ramekin, 2 oz., Black, PK72 85203

Smooth Ramekin, 2 oz., Black, PK72 (Discontinued)

  • Mfr # 85203
  • Zoro # G4390662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85203
Zoro #
G4390662
UPC #
077838837900
Country of Origin
China

Dimensions

Size
2 oz
Overall Height
1.25"

Details

Item
Smooth Ramekin
Color
Black
Capacity
2 oz
Type
Black
Material
Melamine
Bakeware and Roast Pans Product Group
Ramekins

Description

Smooth Ramekin, Material Melamine, Capacity 2 oz, Color Black, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.