Zoro Homepage

Solid Rubber Squeegee, 20in, Black, PK6

  • Mfr # 3656703

  • Zoro # G3980606


product price: $135.99
/pk 6, $22.67/ea
Free Shipping & Returns

Key Features

Material
Thermoplastic Rubber
Application
Smooth Surfaces
Squeegee Frame Material
Polypropylene
Width
20"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3656703
Zoro #
G3980606
UPC #
017183906043
Country of Origin
Belgium

Dimensions

Width
20"
Blade Width
20 in
Frame Width
1 in

Details

Item
Squeegee
Material
Thermoplastic Rubber
Application
Smooth Surfaces
Squeegee Frame Material
Polypropylene
Color
Black
Blade Material
Thermoplastic Rubber
Frame Material
Polypropylene
Product Type
Squeegee
Blade Count
1

Description

Squeegee, Blade Count 1, Blade Width 20 in, Product Type Squeegee, Application Smooth Surfaces, Color Black, Frame Material Polypropylene, Frame Width 1 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.