Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Carlisle Foodservice Solid Serving Spoon, SS, 10 In, PK12 609009

Solid Serving Spoon, SS, 10 In, PK12 (Discontinued)

  • Mfr # 609009
  • Zoro # G6791802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609009
Zoro #
G6791802
UPC #
645373499565
Country of Origin
China

Dimensions

Utensil Length
10 in
Utensil Width
2 1/4 in

Details

Item
Serving Spoon
Serving Utensil Capacity
1.00 oz
Utensil Material
Stainless Steel
Utensil Handle Material
Stainless Steel
Dishwasher Safe
Yes
Utensil Handle Color
Stainless Steel
NSF Certified
No
Utensil Color
Stainless Steel

Description

Serving Spoon, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.