Shop CARLISLE FOODSERVICE
See all product information
Create Account
Sparta Double Foam Squeegee, 24" Wide Blade
Mfr # 4156803
Zoro # G523332340
product price:Â
$
52.45
/ea
Key Features
Fits Brand
Carlisle
Color
Black
Squeegee Blade Material
Polypropylene
For Use With
Carlisle Sparta Handle 41225EC14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4156803
- Zoro #
- G523332340
- UPC #
- 85404008425
- Country of Origin
- Belgium
Dimensions
- Squeegee Blade Width
- 24 in
Details
- Fits Brand
- Carlisle
- Color
- Black
- Squeegee Blade Material
- Polypropylene
- Item
- Squeegee
- For Use With
- Carlisle Sparta Handle 41225EC14
Description
Double foam squeegee features one-piece construction to minimize contamination. Safe for use on hard flooring including marble and delicate tile. For use with standard threaded handles (sold separately).