Shop CARLISLE FOODSERVICE
See all product information
Create Account
Sparta Spectrum Quik-Release Fiberglass Mop Handle, 1" dia x 60", Yellow
Mfr # 4166404
Zoro # G623332530
product price:Â
$
27.49
/ea
Key Features
Handle Length
60 in
Handle Diameter
1 in
Handle Material
Fiberglass
Handle Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4166404
- Zoro #
- G623332530
- UPC #
- 85404842807
- Country of Origin
- United States
Dimensions
- Handle Length
- 60 in
- Handle Diameter
- 1 in
Details
- Item
- Mop Handle
- Color
- Yellow
- Handle Material
- Fiberglass
- Handle Color
- Yellow
Description
Fiberglass mop handle with hinged, hands-free mop release. Plastic, design will not rust or corrode. Color-coded to meet HACCP standards. Convenient hanging hole. Use with narrow band mop heads (sold separately).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.