Shop CARLISLE FOODSERVICE
See all product information
Create Account
Vinyl Coated Jaw Style Metal Mop Handle, 1" dia x 60", Black
Mfr # 3697000
Zoro # G323333066
product price:Â
$
24.69
/ea
Key Features
Handle Length
60 in
Handle Material
Metal
Handle Diameter
1 in
Handle Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3697000
- Zoro #
- G323333066
- UPC #
- 17183125772
- Country of Origin
- United States
Dimensions
- Handle Length
- 60 in
- Handle Diameter
- 1 in
Details
- Item
- Mop Handle
- Handle Material
- Metal
- Color
- Black
- Handle Color
- Black
Description
Mop handle designed to use with wide band mops. Jaw style handle securely grips wide band mops.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.