Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tote Box, Gray, Polyethylene

  • Mfr # N4401123

  • Zoro # G9039116


product price: $25.49
/ea

Key Features

For Use With
Mfr. No. N4401223
Handle Type
Comfort Curve(TM)
Features
Different Colors for HACCP Zone Use, NSF STD 2
Handle Color
Gray
Overall Length (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N4401123
Zoro #
G9039116
UPC #
077838866672
Country of Origin
Mexico

Dimensions

Overall Length (In.)
20 in
Overall Depth (In.)
7 in
Overall Height (In.)
7 in
Overall Width (In.)
15 in
Overall Length
15 1/2 in
Overall Width
21 1/2 in
Overall Height
7 in

Details

Color
Gray
Item
Tote Box
For Use With
Mfr. No. N4401223
Handle Type
Comfort Curve(TM)
Features
Different Colors for HACCP Zone Use, NSF STD 2
Handle Color
Gray
Material
Polyethylene
Type
Color Coded
Handle
yes
Product Type
Tote Box
Includes Handle
Yes
Compatible Container Manufacturer Part Number
N4401223
Microwaveable
No
Minimum Temperature
32 Degrees F
Maximum Temperature
160 Degrees F
Dishwasher Safe
No
Freezer Safe
No
NSF Certified
Yes
Graduated
No

Description

Tote Box, Capacity 30 qt, Color Gray, Material Polyethylene, Overall Height 7 in, Overall Length 15 1/2 in, Overall Width 21 1/2 in, NSF Certified Yes, Compatible Container Grainger Part Number 35FT20, Compatible Container Manufacturer Part Number N4401223, Dishwasher Safe No, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature 32 Degrees F, Freezer Safe No, Product Type Tote Box, Graduated No, Includes Handle Yes, Inside Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.