TrimLine (1) 15 Gal, (1) 23 Gal Trash Can Lid, Swing Black, ABS, 4 PK

  • Mfr # 34202403

  • Zoro # G3979976


product price:  $147.99
/pk 4, $37.00/ea
Free Shipping & Returns

Key Features

Top Type
Swing
Lid Shape
Rectangular
Lid Connection
Swing
Series
TrimLine
Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34202403
Zoro #
G3979976
UPC #
017183384391
Country of Origin
Mexico

Details

Top Type
Swing
Lid Shape
Rectangular
Color
Black
Lid Connection
Swing
Item
Trash Can Lid
Series
TrimLine
Material
ABS
Trash Container Capacity
(1) 15 gal., (1) 23 gal.
Top Design
Swing
Container Shape
Rectangular
For Container Capacity
(1) 15 Gal, (1) 23 Gal

Description

Trimline Swing Top Lid, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.