Zoro Homepage

Turf Master Multi-Trac Tire

  • Mfr # 5114021

  • Zoro # G6120856


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Overall Length
7.5
Overall Width
16
Material
alpha-styrene, butadiene, cadmium, carbon black
Color
Black
Product Type
Tire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5114021
Zoro #
G6120856
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
7.5
Overall Width
16
Size
16x7.50-8
Depth
7.5
Thickness
4-Ply
Inside Diameter
8
Outside Diameter
16
Overall Diameter
16 in

Details

Material
alpha-styrene, butadiene, cadmium, carbon black
Color
Black
Item
Turf Master Multi-Trac Tire
Product Type
Tire
Capacity
24 PSI
Includes
1 Turf Master 4-Ply Tire
Features
Weight
8.5
For Use With
Best Used For: Commercial Turf Equipment, Consumer, Golf Carts, Professional, Utility Vehicles
Standards
Rated Load-675 Lbs.
Application
Tire
Finish
Matte
Shape
Round

Description

Tire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.