Shop CARLISLE FOODSERVICE
See all product information
Create Account
WipesPlus Disinfecting Surface Wipes, Flat Pack, 1-Ply, 7 x 8, Lemon, White, 80 Wipes, 12PK
Mfr # 37701
Zoro # G023333151
product price:Â $93.99
/pk 12, $7.83/eaKey Features
Surfaces for Use On
Hard Surfaces
Length
8 in
Color
White
Application
Hospitals; Airports; Schools; Hotels; Exercise Facilities; Public Restrooms
Ply
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37701
- Zoro #
- G023333151
- UPC #
- 834260000698
- Country of Origin
- United States
Dimensions
- Length
- 8 in
- Width
- 7 in
Details
- Surfaces for Use On
- Hard Surfaces
- Color
- White
- Application
- Hospitals; Airports; Schools; Hotels; Exercise Facilities; Public Restrooms
- Ply
- 1
- Standards
- EPA Reg No. 6836-340
- Material
- Non-Woven Fabric
- Number of Sheets
- 80
- Fragrance
- Lemon
Description
These disinfecting wipes kill 99.9% of bacteria in just 15 seconds with no sprays, no sponges and no mess. They are ideal for institutional and industrial use in hospitals, airports, schools, hotels, exercise facilities, public restrooms and more. The three-in-one wipes clean, sanitize and disinfect in one easy step with a bleach-free formula that neutralizes odors and leaves a clean, fresh scent.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.