Shop CARLISLE FOODSERVICE
See all product information
Create Account
WipesPlus Disinfecting Surface Wipes, Flat Pack, 1-Ply, 7 x 8, Lemon Scent, White
Mfr # 37701
Zoro # G123333143
product price:Â $6.89
/ea
Sold in multiples of 2 for $13.78
Key Features
Standards
EPA Reg. No. 6836-340
Ply
1
Fragrance
Lemon
Material
Non-Woven Fabric
Surfaces for Use On
Hard Surfaces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37701
- Zoro #
- G123333143
- UPC #
- 834260000698
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Length
- 8 in
Details
- Standards
- EPA Reg. No. 6836-340
- Ply
- 1
- Fragrance
- Lemon
- Material
- Non-Woven Fabric
- Surfaces for Use On
- Hard Surfaces
- Application
- Airports; Exercise Facilities; Hospitals; Hotels; Public Restrooms; Schools
- Color
- White
- Item
- Disinfecting Wipes
- Wipes per Container
- 80
- Number of Sheets
- 80
Description
These disinfecting wipes kill 99.9% of bacteria in just 15 seconds with no sprays, no sponges and no mess. They are ideal for institutional and industrial use in hospitals, airports, schools, hotels, exercise facilities, public restrooms and more. The three-in-one wipes clean, sanitize and disinfect in one easy step with a bleach-free formula that neutralizes odors and leaves a clean, fresh scent.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.