Fold N Go Cart 15 in x 21 in - Gray, Polyethylene, 350 lb Load Capacity, 3 Shelves, 29-1/2 in L

  • Mfr # SBC152123

  • Zoro # G3981446


product price:  $719.99
/ea
Free Shipping & Returns

Key Features

Overall Height
35-3/4 in
Overall Length
29-1/2 in
Overall Width
16 in
Material
Polyethylene
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC152123
Zoro #
G3981446
UPC #
077838085653
Country of Origin
Mexico

Dimensions

Overall Height
35-3/4 in
Overall Length
29-1/2 in
Overall Width
16 in
Platform Length
20.5 in
Deck LxWxH
20.5 x 15 in
Shelf Width
15"
Shelf Length
20-1/2 in
Depth
40.25 in folded and 35.75 in unfolded

Details

Material
Polyethylene
Color
Gray
Load Capacity
350 lb
Item
Fold N Go Cart 15 in x 21 in - Gray
Wheel Type
4 in Molded-In Metal Reinforcement Plate Casters
Number of Shelves
3
Non-Marking
Yes
Caster Type
(2) Swivel, (2) Locking
Utility Cart Shelf Style
Lipped
Utility Cart Item
Fold N Go Cart
Features
easily foldable, 4" heavy-duty non-marking swivel casters with molded-in metal reinforcement plates, holds 2 bus boxes per shelf, ships fully assembled
Application
room service, dessert trays ,or table service, perfect for crowded kitchens and hallways or off-site catering
Assembled
Yes
Weight
42.4 lb

Description

Fold N Go Cart 15 in x 21 in - Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.