Zoro Homepage

Salad Plate, 7.93" Dia, Clear

  • Mfr # 690707

  • Zoro # G301260377


product price: $7.69
/ea
Sold in multiples of 36 for $276.84

Key Features

Type
Round
Dia. (In.)
7 93/100 in
Color
Clear
Material
Polycarbonate
Resistant Temp. (Deg. F)
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690707
Zoro #
G301260377
UPC #
077838500408
Country of Origin
Mexico

Dimensions

Dia. (In.)
7 93/100 in
Overall Height (In.)
1.25 in

Details

Item
Salad Plate
Type
Round
Color
Clear
Material
Polycarbonate
Resistant Temp. (Deg. F)
212 Degrees F
Number of Compartments
1
Temp. Resistance (Deg. F)
212 Degrees F
Product Type
Salad Plate

Description

Salad Plate, Overall Height 1 1/4 in, Number of Compartments 1, Product Type Salad Plate, Color Clear, Diameter 7 7/8 in, Material Polycarbonate, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Petal Mist

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.