This item is Discontinued.

Carlo Gavazzi Controllers 2Ph Motor Reversing 480Vac 5.5Kw High Ac Ip RR2A48HA550

Controllers 2Ph Motor Reversing 480Vac 5.5Kw High Ac Ip (Discontinued)

  • Mfr # RR2A48HA550
  • Zoro # G405826431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RR2A48HA550
Zoro #
G405826431
UPC #
-
Country of Origin
Malta

Dimensions

Height
73.5 mm
Width
103 mm
Depth
41 mm

Details

Item
Reversing Starter
Standards
UL Approved
Hz
50/60 Hz
Input Voltage
40 to 530V
IP Rating
IP10
Amps
11 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.