
Split Core Current Transformer, 0 to 1600A, 0 to 5A, Screw Connection (Discontinued)
- Mfr # CTD10S16005AXXX
- Zoro # G105950283
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CTD10S16005AXXX
Zoro #
G105950283
UPC #
-
Country of Origin
Italy
Dimensions
Overall Depth
40 mm
Overall Height
125mm
Overall Width
177 mm
Opening diameter
51
Width opening
127
Details
Item - Transformer
Split Core Current Transformer
Primary Range
0 to 1600A
Secondary Range
0 to 5A
Electrical Connection - Current Transformer
Screw Connection
Snap mounting
No
Number of primary inputs
1
Over current limiting factor
FS 5
Wall mounting/direct mounting
Yes
Accuracy class
1
With shock protection
No
With copper rail
No
Rail mounting possible
No
Secondary connection
Screw connection
Secondary rated apparent power
20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.