Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSO13DB24DA
Zoro #
G205986236
UPC #
-
Country of Origin
Italy
Dimensions
Depth
114
Product Depth
114
Details
Monitoring of magnetic switches
Yes
With muting function
No
Monitoring of emergency-stop
No
Rated control supply voltage Us at AC 60HZ
Min.20.4-Max.26.4
EN ISO 13849-1 PL
Level e
IEC 61508 SIL
SIL 1
Start input
Yes
Type of safety acc. IEC 61496-1
1
Monitoring of limit switches
No
With approval according to UL
Yes
Monitoring of proximity switches
No
Safety instantaneous relay outputs
3
EN 954-1
Cat. 4
Rail mounting possible
Yes
Auxiliary relay outputs
1
Connection type
Screw connection
Wall mounting/direct mounting
No
Output Voltage
AC/DC
Operating voltage
Min.20.4-Max.26.4
Safety inputs
1-channel or 1- and 2-channel
Monitoring of optoelectronic devices
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.