This item is Discontinued.

Carlo Gavazzi Time Delay & Timing Relays Spdt Multifunction Timer PMB01CM24

Time Delay & Timing Relays Spdt Multifunction Timer (Discontinued)

  • Mfr # PMB01CM24
  • Zoro # G205929172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMB01CM24
Zoro #
G205929172
UPC #
-
Country of Origin
Italy

Dimensions

Depth
94

Details

Item
Time Delay Relay
Number of Delay Functions
5
Minimum Time Setting
0.1 sec
Maximum Time Setting
100 hr
Contact Form
SPDT
Mounting - Relay
Plug-in connection
Timer Range
Min.0.1-Max.360000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.