
18 cu-in, Switch Box Type, 1, PVC
Mfr # E980DFN-CTN
Zoro # G513758044
product price: $9.19
/eaKey Features
Capacity
18 cu-in
Box Type
Switch
Number of Gangs
1
Material
PVC
Length
4.54 Inches
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E980DFN-CTN
Zoro #
G513758044
UPC #
34481048923
Country of Origin
United States
Dimensions
Length
4.54 Inches
Overall Width
2.80 Inches
Overall Depth
2.30 Inches
Conduit Size
1/2 Inch
Details
Capacity
18 cu-in
Box Type
Switch
Number of Gangs
1
Material
PVC
Color
Gray
Description
Safe, non-conductive. For dead-end terminations. With integral mounting feet. Will not rust or corrode. 18 cu-in capacity. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.