Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20.5 cu in, Ceiling Box Type, 1, PVC, Octagon Shape

  • Mfr # A615DE-CAR

  • Zoro # G713758813


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Capacity
20.5 cu in
Box Type
Ceiling
Number of Gangs
1
Material
PVC
Overall Depth
2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A615DE-CAR
Zoro #
G713758813
UPC #
34481074601
Country of Origin
United States

Dimensions

Overall Depth
2-1/8 in

Details

Capacity
20.5 cu in
Box Type
Ceiling
Number of Gangs
1
Material
PVC
Box Shape
Octagon
Color
Blue

Description

Safe, non-conductive. Quick connect. 20.5 cu-in capacity. Knockouts 1/2 in x 3/4 in. 4 in Dia x 2-1/8 in D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.