Shop CARLON
See all product information
Create Account
3/4''x10 ' PVC Flexible ENT Conduit
- Mfr # 12007UPC
- Zoro # G521886272
product price:Â
$
16.99
/ea
Key Features
Inside Dia.
0.824
Nominal Length
10 ft
Standards
UL Listed
Outside Diameter
1.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12007UPC
- Zoro #
- G521886272
- UPC #
- 34481024828
- Country of Origin
- United States
- Standards
- UL Listed
Dimensions
- Inside Dia.
- 0.824
- Nominal Length
- 10 ft
- Outside Diameter
- 1.05 in
Description
Highly flexible no special tools required. Corrugated design for easy wire pulling/pushing. Lightweight cuts easily and cleanly. Interchangeable with other metallic or nonmetallic products. Listed for use up to 90 degrees Celsius. UL (Underwriters Laboratories) listed (NEC Article 362). Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.