
3/4''x100 ' PVC Flexible ENT Conduit
Mfr # 12007-100
Zoro # G221880969
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Trade Size
3/4 in
Material
Polyvinyl Chloride (PVC)
Nominal Length
100 ft
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12007-100
Zoro #
G221880969
UPC #
34481231837
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Nominal Length
100 ft
Details
Material
Polyvinyl Chloride (PVC)
Color
Blue
Description
Highly flexible no special tools required. Corrugated design for easy wire pulling/pushing. Lightweight cuts easily and cleanly. Interchangeable with other metallic or nonmetallic products. Listed for use up to 90 degrees Celsius. UL (Underwriters Laboratories) listed (NEC Article 362). Blue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.