Shop CARLON
Create Account
8 in. x 4 in. PVC Junction Box Gray
- Mfr # E989N-CAR
- Zoro # G724229050
product price:Â
$
134.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E989N-CAR
- Zoro #
- G724229050
- UPC #
- 034481066903
- Country of Origin
- United States
Description
The Junction Box is manufactured from plastic molding compound and features a foam-in-place gasketed lid fasteners with stainless-steel screws. It protects electrical wiring from falling dirt, hose-directed water, entry of water from prolonged submersion and external ice formation. It is UL listed with a NEMA 6P rating per section 314. 29, Exception of the National Electrical Code. It is ideal for indoor and outdoor use. Protects electrical wiring from falling dirt, hose-directed water, entry of water from prolonged submersion and external ice formationIdeal for indoor and outdoor useManufactured from plastic molding compound that will not rust or corrodeFoam-in-place gasketed lid fastened with stainless-steel screwsFire-rated junction box has UL listing for safetyNEMA type 6P and type 4/4 ratingsOffers all of the corrosion resistance and physical properties needed for direct burial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.