Carlon
Adapter Conduit Pvc Fem 1/2In
Mfr # E942DR-CTN
Zoro # G806889967
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Non-Metallic Conduit
- Color Gray
- Connection Female to Socket
- Material PVC
- Trade Size 1/2 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (6LS2)
- NVENT HOFFMAN Telescope Fitting, 4.00x4.00, Gray, Stee (F44WA)
- LEVITON Wallplates 4 Gang 2 Tgle 2 Dec Wlplt White (P2262-W)
- SUPERIOR ELECTRIC Heavy-Duty Metal Power Strip, 6 Outlet, 6ft Cord, 14AWG, ETL (SE 1543)
- CARLON Coupling Conduit Pvc Sch40 1In (E940FR-CTN)
- CARLON 1-1/4In Service Entrance Cap (E998G-CAR)
- CARLON Coupling Conduit Pvc Sch40 2In (E940JR-CTN)
- CARLON Elbow Conduit 90D Sch40 1.5In (UA9AHB-CTN)
- CARLON Fitting Offst Pvc Sch40/80 2In (E995J-CTN)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Die Cast Liquid Tight Connector, 25PK (LT50)
- RACO Reducing Washer, 1-1/2" to 1-1/4" Conduit (1374)
- Carlon Conduit Fittings