Carlon
Body Conduit Pvc Type C 1.5In
Mfr # E987H-CAR
Zoro # G306889931
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Metallic
- C (inches) 1.09375
- Trade Size (inches) 37257
- W (inches) 2.75
- Q (inches) 2.5
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- GARDNER BENDER Safety-Plate Protectors, 1-1/2"x3", PK100 (FP159-3)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M58S)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 4 Connections, Circuit 1 On, Circuit 1&2 On, Off, 3/4 hp, 10A @ 250V AC (2GG51-73)
- RACO Conduit Outlet Body, T Style, 1" Hub Sz (T100)
- RACO Conduit Outlet Body, C Style, 1/2" Hub Sz (RC050)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-6)
- KILLARK Conduit Outlet Body, C, 1/2 In. (OC-1)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/2 in., Steel, FM7 (APP570IG)
- KILLARK Conduit Body Cover, 2 in., Design: Screw In (OL-60)
- APPLETON ELECTRIC Conduit Body Cover, 2 in., Steel, FM8 (680IG)
- Carlon Conduit Bodies & Covers