
Box Kit, 4.36 in W, 2.24 in D, 3.33 in H, 1 -Gang, Non-Metallic Box, Ivory
Mfr # B121BFBRR
Zoro # G013767768
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
1
Overall Width
4.36 in
Overall Depth
2.24 in
Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B121BFBRR
Zoro #
G013767768
UPC #
34481149149
Country of Origin
United States
Dimensions
Overall Width
4.36 in
Overall Depth
2.24 in
Details
Number of Gangs
1
Color
Ivory
Description
Duplex outlet with ABS cover and dual hinge caps to keep out dust. Adjusts from 0 to 1-7/8 in, 21 cu-in capacity. UL listed 5274 and classified 2HR W/C. UL514C scrub water tested. Patented residential design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.