Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Carlon Conduit Fitting Adapter, 1/2 in, Threaded, PVC Coated, Blue A243D-CAR

Conduit Fitting Adapter, 1/2 in, Threaded, PVC Coated, Blue (Discontinued)

  • Mfr # A243D-CAR
  • Zoro # G313780429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A243D-CAR
Zoro #
G313780429
UPC #
34481008576
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Overall Length
1.406 Inches

Details

Item
Conduit Fitting
Conduit Fitting Type
Adapter
Connection Type
Threaded
Finish
PVC Coated
Color
Blue

Description

Innovative one-piece quick connect design for fast and easy installation. Suitable for damp locations. No glue or cement needed. Carlon Standard Blue. Concretetight when used with appropriate ENT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.