Zoro Homepage

Conduit Fitting Adapter, 2 in, PVC, PVC Coated, Gray

  • Mfr # E943JRR

  • Zoro # G413767108


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Conduit Fitting Type
Adapter
Trade Size
2 in
Material
PVC
Finish
PVC Coated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E943JRR
Zoro #
G413767108
UPC #
34481062066
Country of Origin
United States

Dimensions

Trade Size
2 in
Overall Length
2.09 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Adapter
Material
PVC
Finish
PVC Coated
Color
Gray

Description

Carlon Conduit Adapter, 2 in Trade, Male Connection, PVC, Gray, 2.09 in Length, 2.71 in Diameter, Suitable for: SCH 40 and 80 Conduits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.