Shop CARLON
See all product information
Create Account
E986K-CAR Rigid Conduit Body, Gray
- Mfr # E986K-CAR
- Zoro # G604257715
product price:Â
$
53.15
/ea
Key Features
Material
Non-Metallic
Q (inches)
4.34375
Volume (cu.in.)
210
L1 (inches)
14.875
Trade Size (inches)
37288
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E986K-CAR
- Zoro #
- G604257715
- UPC #
- 34481065487
- Country of Origin
- United States
- Material
- Non-Metallic
- Q (inches)
- 4.34375
- Volume (cu.in.)
- 210
- L1 (inches)
- 14.875
- L3 (inches)
- 11.96875
- L2 (inches)
- 13.25
- C (inches)
- 1.625
- H (inches)
- 3.75
- Conduit Body Shape
- LB
- W (inches)
- 4.625
Dimensions
- Trade Size (inches)
- 37288
Description
Rigid non-metallic Type LB conduit body. For easy access and pulling of wires through conduit run. For use with Schedule 40 non-metallic solvent weld fittings. Will not rust or corrode. With textured lid and foam-in-place gasket. Hubs are not threaded. UL listed, RoHS Compliance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.