Releasable Cable Tie, 12 in L, 50 lb Strength, 3.3 in Max Bundle Dia, Nylon 6/6, Red, 25PK
- Mfr # GS-RT12-50-Red-Q
- Zoro # G122799797
product price:Â
$
10.39
/pk of 25, $0.42/ea
Key Features
Cable Tie Style
Releasable
Width
0.3 in
Nominal Max. Bundle Dia.
3.3 in
Material
Nylon 6/6
Tensile Strength
50lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GS-RT12-50-Red-Q
- Zoro #
- G122799797
- UPC #
- 810156480829
- Country of Origin
- China
Dimensions
- Nominal Length
- 12 in
- Width
- 0.3 in
- Nominal Max. Bundle Dia.
- 3.3 in
Details
- Item
- Reusable Cable Tie
- Cable Tie Style
- Releasable
- Color
- Red
- Material
- Nylon 6/6
- Tensile Strength
- 50lb
- Outdoor Use
- No
- Operating Temp. Range
- -40 Degrees to 185 Degrees F
- Standards
- RoHS Compliant, UL
- Application
- Cable Management
- Locking Style
- Push-Tab Release
Description
The 12" 50 lb Red Releasable Cable Tie is designed for applications where changes are anticipated. These releasable zip ties feature a quick-release mechanism that allows for easy removal and reuse, making them ideal for temporary bundling, prototyping, or frequently accessed wires. This Grizzly Supply product features a Standard duty tensile strength of 50 lb. It is 12 in long and 0.3 in wide. The maximum bundle diameter is 3.3 in. Made from Nylon 6/6, this red tie is designed for indoor cable management. It features a Push-Tab Release locking style. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 25. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.