Shop All Conduit Fittings
Carlon
Elbow Conduit 90D Sch40 1/2In
Mfr # UA9ADB-CTN
Zoro # G406889886
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Fittings of Plastic For Tubes
- Size 8.61 in
- Trade Size 1/2 in
- Type Rigid
Product Information
- Brand Carlon
- MFR # UA9ADB-CTN
- Zoro # G406889886
- UPC # 34481226987
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Size | 8.61 in |
Trade Size | 1/2 in |
Outside Dia. | 0.844 in |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Lever Actuated, Switched Twist-Lock Enclosure With pre-wired HBL2730 Receptacle, 30A Twist-Lock®, 3 Phase 480 V AC, NEMA L16-30R. (SE2730A)
- MASTER ELECTRONICS Master Electrician 09703ME 16-3 Power Replacement Cord - 3 ft. (711744)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Red Grommet), 10PK (SR75A250)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (4FRF3)
- CARLON 1-1/4In Service Entrance Cap (E998G-CAR)
- CARLON Coupling Conduit Pvc Sch40 1In (E940FR-CTN)
- CARLON Coupling Conduit Pvc Sch40 2In (E940JR-CTN)
- CARLON Fitting Conduit Wtr Tgt 1/2In (LN43DA-CTN)
- CARLON Elbow Conduit 90D Sch40 1.5In (UA9AHB-CTN)
- CARLON Fitting Offst Pvc Sch40/80 2In (E995J-CTN)
- RACO LOCKNUT 1" STEEL (1004)
- Carlon Conduit Fittings